Discontinued with Replacement
OIL SYNTHETIC 10W30 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL SYNTHETIC 10W30 5L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023722
  • Mfr. Model # 550023722
  • UNSPSC # 12181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
OIL MOTOR ULT DURA SYN 10W-30 5L

Your Price: NA

Product Details

Ultimate durability(TM) full synthetic motor oil. Unsurpassed production against friction-related wear, especially as temperatures increase as measured in ASTM Sequence IVA test, using SAE 5W-30 engine oil. Superior resistance to thermal and viscosity breakdown. Superior lubrication and flow at extreme low and high temperatures. Improved resistance to engine stress at high RPM's and under heavy loads

Technical Specs

  • SAE Grade Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list