Skip Content
OIL SYN BLEND 5W-30 DEXOS 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL SYN BLEND 5W-30 DEXOS 20L

ECOPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SKL21C530XECPA
  • Mfr. Model # 21C530XECPA
  • UNSPSC # 15121501
  • CATALOGUE PAGE # 3002
  • Shipping Weight 40.0 lbs

Technical Specs

  • Application Lubrication
  • Container Type Plastic
  • Colour Green
  • SAE Grade 5W-30
  • Viscosity Index 160
  • Specific Gravity 0.855
  • Pour Point -39 Degrees C
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List