OIL STONE SHARPENING 16OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL STONE SHARPENING 16OZ

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN87770
  • Mfr. Model # 87770
  • UNSPSC # 27111908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Sharpening Stone Use
  • ISO Viscosity Grade -
  • Item Sharpening Stone Oil
  • SAE Grade Not Specified
  • Standards Meets FDA Requirements
  • Viscosity Index -
  • Timken OK Load Not Specified
  • Container Size 16 oz.
  • Lubricant NSF Rating Not Rated
  • Four-Ball Wear Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list