Skip Content
OIL STABILIZER 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL STABILIZER 4L

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF901
  • Mfr. Model # 901
  • UNSPSC # 12181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

Extends oil life, slows engine wear, increases compression, seals minor leaks and reduces harmful emissions. A pure lubricant that can be used in engines, transmissions, differentials and is a superior assembly lubricant. Ideal for new and old vehicles, tractors, boats, motorcycles and is compatible with all synthetic and petroleum products.

Technical Specs

  • Size 4 L

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list