OIL SKIMMER,TOTE IT,BELT,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL SKIMMER,TOTE IT,BELT,24 IN

ABANAKI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Y752
  • Mfr. Model # 6Y752
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Features -
  • Includes -
  • Length (In.) 30
  • Item Oil Skimmer
  • Max. Temp. (F) 212
  • Size -
  • Type Tote It(R)
  • Construction Polymer
  • Mounting Flat Base
  • Oil Removal 6 GPH
  • RPM -
  • Voltage 115
  • Reach 24"
  • Motor Frequency (Hz) 60
  • Characteristics Belt Style, Rugged Construction for Harsh Conditions, Single Unit Portability, Easy Mounting and Fast Cleaning, aand Minimal Maintenance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list