OIL RIGGER HD GLOVE XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OIL RIGGER HD GLOVE XXXL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWORHD91-013
  • Mfr. Model # ORHD91-013
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Hi-Viz Yellow
  • Cuff Open
  • Palm Material Synthetic Leather, PVC Dots
  • Palm Construction One Piece
  • Knuckle Padding Material Thermal Plastic Rubber
  • Finger Style Full
  • Closure Type Slip On
  • Item Impact Resistant Mechanic's Gloves
  • Lining 100% Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list