Skip Content
Discontinued with Replacement
OIL RIGGER HD CUT 5 GLOVE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL RIGGER HD CUT 5 GLOVE XL

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWORHD-CR011
  • Mfr. Model # ORHD-CR011
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
OILRIGGER HD KNIT CUT 5 GLOVE XL

Price: NA

Technical Specs

  • Application Heavy Industrial
  • Colour Hi-Viz Orange
  • Size X-Large
  • Back Material Poly/Spandex
  • Palm Material Armortex(R), PVC Dots
  • Lining 100% Poly
  • Cuff Gauntlet
  • Palm Construction One Piece
  • Thumb Style Reinforced
  • Stitching Material Nylon
  • Knuckle Padding Material TPR/2 mm EVA Foam
  • Sub-Category Oil Rigger Gloves
  • Finger Style Full/Reinforced Fingertips
  • Closure Type Slip On
  • Item Impact Resistant Mechanic's Gloves

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list