Skip Content
OIL RIGGER HD CUT 5 GLOVE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

OIL RIGGER HD CUT 5 GLOVE L

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWORHD-CR010
  • Mfr. Model # ORHD-CR010
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Colour Hi-Viz Orange
  • Cuff Gauntlet
  • Application Heavy Industrial
  • Size Large
  • Palm Material Armortex(R), PVC Dots
  • Lining 100% Poly
  • Thumb Style Reinforced
  • Palm Construction One Piece
  • Back Material Poly/Spandex
  • Knuckle Padding Material TPR/2 mm EVA Foam
  • Stitching Material Nylon
  • Sub-Category Oil Rigger Gloves
  • Finger Style Full/Reinforced Fingertips
  • Item Impact Resistant Mechanic's Gloves
  • Closure Type Slip On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list