Skip Content
OIL PUMP,  L 5016, 12 VDC, 4 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL PUMP, L 5016, 12 VDC, 4 GPM

GPI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRP142100-03
  • Mfr. Model # 142100-03
  • UNSPSC # 40151532
  • CATALOGUE PAGE # 3266
  • Shipping Weight 34.0 lbs

Product Details

For use in transferring of non-flammable fluids including antifreeze, hydraulic fluid, non-flammable oil based solvents and waste oil from drums, bulk tanks and waste oil reservoirs.

Technical Specs

  • HP 1/2
  • Includes 8 ft. x 3/4" Hose, 3/4" Ball Valve Nozzle and Two Piece Suction Pipe
  • Inlet 1" NPT(F)
  • Item Positive Displacement Lube Transfer Pump
  • Type Gerotor Gear
  • Voltage 12
  • Outlet 3/4" NPT
  • Max. Pressure (PSI) 50
  • Amps 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list