Skip Content
OIL PUMP ASSEMBLY 55 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL PUMP ASSEMBLY 55 GALLON

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNC2424
  • Mfr. Model # 2424
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Air Inlet (In.) 1/4 NPT
  • Air Motor Size (In.) 2
  • For Use With -
  • Includes Bung Bushing, Volume Union Elbow, Air Coupler, Air Nipple, Lubricant Hose and Air Hose
  • Max. Output 6 gpm
  • Max. Air Inlet PSI 200
  • Outlet Pressure Max. (PSI) 600
  • Ounces per Stroke 2.08
  • Item Oil Pump Transfer System
  • Pump for Multiple Outlets Yes
  • Working Flow Max. (GPM) 6
  • Type Air-Operated
  • Consumption @ 100 PSI 11 cfm
  • Container Size 55 gal.
  • Evacuate -
  • Extract -
  • Fluid In/Out NPT (F) -
  • Fluid Inlet Thread (In.) 1 NPT
  • Min. Air Inlet Pressure 40
  • Pump Ratio 3:1
  • Fluid Outlet Thread (In.) -
  • Standards -
  • Output -
  • Outlet Size 1/2" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list