OIL PUMP,AIR OPERATED,RATIO 5:1,55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL PUMP,AIR OPERATED,RATIO 5:1,55

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TCU4
  • Mfr. Model # 5TCU4
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 2861
  • Shipping Weight 16.55 lbs

Technical Specs

  • Air Inlet (In.) 1/4 FNPT
  • Air Motor Size (In.) 2-1/2
  • Includes Pump and Suction Tube
  • For Use With Oils Up To SAE 146
  • Max. Air Inlet PSI 115
  • Outlet Pressure Max. (PSI) 580
  • Item Oil Pump
  • Type Air Operated
  • Max. Output 6.6 gpm
  • Working Flow Max. (GPM) 6.6
  • Pump for Multiple Outlets Yes
  • Consumption @ 100 PSI 6.5 cfm
  • Container Size 55 gal.
  • Min. Air Inlet Pressure 70
  • Fluid Outlet Thread (In.) 3/4 MNPT
  • Pump Ratio 5:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list