Skip Content
OIL PAN HEATER 500W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL PAN HEATER 500W

TEMRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TMR340-0014
  • Mfr. Model # 340-0014
  • UNSPSC # 40101801
  • CATALOGUE PAGE # 3199
  • Shipping Weight 1.0 lbs

Product Details

Bolt-on raidant heater, 6 inches x 6 inches, 500 watts, 120 volts, universal mounting clamp included.

Technical Specs

  • Voltage 120
  • Includes Universal Mounting Clamp
  • Item Oil Pan Heater
  • Length 6"
  • Width 6"
  • Standards CSA Certified
  • Watts 500

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list