Skip Content
OIL PAD,PP,30X40IN,46-55 GAL, PK OF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL PAD,PP,30X40IN,46-55 GAL, PK OF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24C690
  • Mfr. Model # 24C690
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.95 lbs

Technical Specs

  • Colour White
  • Item Absorbent Pad
  • Length 40"
  • Material Polypropylene
  • Width 30"
  • Absorbency Weight Heavy
  • Standards ASTM F726-06, ASTM D482-07
  • Volume Absorbed Per Pkg. 50 gal.
  • Fluids Absorbed Oil Only, Petroleum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list