OIL PAD,PP,15X19IN,26-35 GAL, PK OF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OIL PAD,PP,15X19IN,26-35 GAL, PK OF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24C673
  • Mfr. Model # 24C673
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.1 lbs

Technical Specs

  • Item Absorbent Pad
  • Colour White
  • Length 19"
  • Standards ASTM F726-06, ASTM D482-07
  • Material Polypropylene
  • Width 15"
  • Absorbency Weight Light
  • Volume Absorbed Per Pkg. 30 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list