OIL PAD,PP,15X19IN,16-25 GAL, PK OF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OIL PAD,PP,15X19IN,16-25 GAL, PK OF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24C683
  • Mfr. Model # 24C683
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.15 lbs

Technical Specs

  • Item Absorbent Pad
  • Length 19"
  • Colour White
  • Material Polypropylene
  • Width 15"
  • Absorbency Weight Heavy
  • Standards ASTM F726-06, ASTM D482-07
  • Volume Absorbed Per Pkg. 21 gal.
  • Perforated Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list