OIL PAD,PP,15X19IN,11-25 GAL, PK OF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL PAD,PP,15X19IN,11-25 GAL, PK OF

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS24C675
  • Mfr. Model # 24C675
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Technical Specs

  • Material Polypropylene
  • Colour White
  • Width 15"
  • Length 19"
  • Item Absorbent Pad
  • Standards ASTM F726-06, ASTM D482-07
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 15 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list