OIL PAD 15INX19IN LGT 200/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL PAD 15INX19IN LGT 200/PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDROIL1519L200
  • Mfr. Model # 145315
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2679
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Absorbent Pad
  • Colour White
  • Length 19"
  • Material Polypropylene
  • Width 15"
  • Absorbency Weight Light
  • Volume Absorbed Per Pkg. 43.0 gal.
  • Perforated No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list