Discontinued with Replacement
OIL MULTI PURPOSE 3 IN 1 118ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL MULTI PURPOSE 3 IN 1 118ML

3-IN-ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDF01034
  • Mfr. Model # 01034
  • UNSPSC # 15121806
  • CATALOGUE PAGE # 1592
  • Shipping Weight 0.26 lbs
Suggested Replacement Product
OIL MULTI PURPOSE 3-IN-1 118ML

Your Price: NA

Product Details

3-in-1 multi-purpose oil has a minimum flash point of 305 degrees F (151 degrees C). Operating temperature range -25 degrees to 300 degrees F (-31 degrees to +148 degrees C). Squeeze bottle, telescopic spout, 4 oz. (113.7 mL).

Technical Specs

  • SAE Grade Not Specified
  • Item Multi-Purpose Oil

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list