OIL MOTOR ULT DURA SYN 5W-30 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

OIL MOTOR ULT DURA SYN 5W-30 946ML

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550036723
  • Mfr. Model # 550036723
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 11.713 lbs

Product Details

Unsurpassed production against friction-related wear, especially as temperatures increase*. Superior resistance to thermal and viscosity breakdown. Superior lubrication and flow at extreme low and high temperatures. *As measured in ASTM Sequence IVA test, using SAE 5W-30 engine oil.

Technical Specs

  • Item Motor Oil
  • ISO Viscosity Grade 5W-30
  • Container Type Bottle
  • Application European Vechicles, High Performance Engines, Technologically Advanced Engines, Vehicles Driven in Very Hot/Cold Weather
  • SAE Grade 5W-30
  • Viscosity Index 174

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list