Skip Content
OIL MOTOR ULT DURA SYN 5W-30 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL MOTOR ULT DURA SYN 5W-30 208.2L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550024083
  • Mfr. Model # 550024083
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 431.135 lbs

Product Details

Unsurpassed production against friction-related wear, especially as temperatures increase*. Superior resistance to thermal and viscosity breakdown. Superior lubrication and flow at extreme low and high temperatures. *As measured in ASTM Sequence IVA test, using SAE 5W-30 engine oil.

Technical Specs

  • Application European Vechicles, High Performance Engines, Technologically Advanced Engines, Vehicles Driven in Very Hot/Cold Weather
  • ISO Viscosity Grade 5W-30
  • Container Type Drum
  • Item Motor Oil
  • SAE Grade 5W-30
  • Viscosity Index 174

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list