Skip Content
OIL MOTOR ULT DURA SYN 5W-20 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL MOTOR ULT DURA SYN 5W-20 946ML

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550036721
  • Mfr. Model # 550036721
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 1.86 lbs

Product Details

Unsurpassed production against friction-related wear, especially as temperatures increase*. Superior resistance to thermal and viscosity breakdown. Superior lubrication and flow at extreme low and high temperatures. *As measured in ASTM Sequence IVA test, using SAE 5W-30 engine oil.

Technical Specs

  • Application European Vechicles, High Performance Engines, Technologically Advanced Engines, Vehicles Driven in Very Hot/Cold Weather
  • Container Type Bottle
  • Item Motor Oil
  • ISO Viscosity Grade 5W-20
  • Viscosity Index 165
  • SAE Grade 5W-20
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List