Discontinued with Replacement
OIL MOTOR SAE 5W30 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL MOTOR SAE 5W30 5L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023701
  • Mfr. Model # 550023701
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 9.965 lbs
Suggested Replacement Product
MOTOR OIL,SAE 5W-30,JUG,5L,SYNTHETIC

Your Price: NA

Product Details

Reduces friction-related wear 2x better than the wear standard set by top US and Japanese automotive manufacturers as measured in ASTM Sequence IVA test, using SAE 5W-30 engine oil. Meets or exceeds the latest oil standards for protection under high-temperature and severe service conditions.

Technical Specs

  • ISO Viscosity Grade 5W-30
  • SAE Grade - Engine and Motor Oils Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list