Discontinued with Replacement
OIL MOTOR S/BLEND SAE 10W-30 205L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL MOTOR S/BLEND SAE 10W-30 205L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS6042
  • Mfr. Model # 6042
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
OIL MOTOR S/BLEND SAE 10W30 208.2L

Your Price: NA

Product Details

Quaker State super blend motor oil that meet and exceed the industry's toughest standards, 10W-30.

Technical Specs

  • SAE Grade Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list