Skip Content
OIL MOTOR ROTELLA T 15W40 18.9L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL MOTOR ROTELLA T 15W40 18.9L

SCOTCHLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550019975
  • Mfr. Model # 550019975
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Shell Rotella(R) T Triple Protection(R) meets or exceeds API CJ-4 requirements, and is designed to provide extra performance while helping to maximize equipment utilization and minimize cost of operation and lubricant ownership.

Technical Specs

  • SAE Grade Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list