Skip Content
OIL MOTOR HI MILEAGE 5W30 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL MOTOR HI MILEAGE 5W30 946ML

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023721
  • Mfr. Model # 550023721
  • UNSPSC # 15121511
  • CATALOGUE PAGE # 3001
  • Shipping Weight 11.797 lbs

Product Details

Minimize friction-related wear. Protect worn engine parts with thicker oil blend. Prevent seal leaks and reduce oil loss with active seal recovery agents. Improve combustion chamber sealing to restore compression.

Technical Specs

  • ISO Viscosity Grade 5W-30
  • SAE Grade Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list