Skip Content
Discontinued with Replacement
OIL MOTOR FORMULASHELL 5W20 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL MOTOR FORMULASHELL 5W20 208.2L

SCOTCHLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550022304
  • Mfr. Model # 550022304
  • UNSPSC # 15121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
FORMULASHELL 5W-20 GF-5 (208.2L)

Price: NA

Product Details

Formula Shell(R) multi-grade motor oil, 5W-20, 208.2 L.

Technical Specs

  • SAE Grade Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list