Discontinued with Replacement
OIL MOTOR EURO FORM SYN 5W-30 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL MOTOR EURO FORM SYN 5W-30 946ML

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550025171
  • Mfr. Model # 550025171
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 1.95 lbs
Suggested Replacement Product
OIL MOTOR EURO FORM SYN 5W-30 946ML

Your Price: NA

Product Details

European motor oil formula. 5W30. API/ILSAC rating SL/CF MB229.5. Size 946 mL. Package quantity 6.

Technical Specs

  • Application Passenger Car and Light Duty Diesel Applications
  • Container Type Bottle
  • ISO Viscosity Grade 5W-30
  • Item Motor Oil
  • SAE Grade ULTRA 5W30
  • Viscosity Index 162

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list