Skip Content
OIL MOTOR EURO FORM 5W-30 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL MOTOR EURO FORM 5W-30 208.2L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550025185
  • Mfr. Model # 550025185
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 423.296 lbs

Product Details

European motor oil formula. 5W30. API/ILSAC rating SL/CF MB229.5. Size 208.2 L. Package quantity 1.

Technical Specs

  • Application Passenger Car and Light Duty Diesel Applications
  • Container Type Drum
  • ISO Viscosity Grade 5W-30
  • Item Motor Oil
  • SAE Grade ULTRA 5W30
  • Viscosity Index 162

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list