OIL MOTOR EURO FORM 5W-30 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL MOTOR EURO FORM 5W-30 208.2L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS5072689
  • Mfr. Model # 5072689
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 423.957 lbs

Product Details

European motor oil formula. 5W30. API/ILSAC rating SL/CF MB229.5. Size 208.2 L. Package quantity 1.

Technical Specs

  • Application Passenger Car and Light Duty Diesel Applications
  • Container Type Drum
  • ISO Viscosity Grade 5W-30
  • Viscosity Index 178
  • SAE Grade 5W-30
  • Item Motor Oil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list