OIL MOTOR ENH HI MILE 5W-20 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL MOTOR ENH HI MILE 5W-20 208.2L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023719
  • Mfr. Model # 550023719
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 425.911 lbs

Product Details

Excellent protection against friction-related wear. Improved resistance to engine stress at high RPM's and under heavy loads. Enhanced resistance to thermal and viscosity breakdown. Excellent lubrication and flow at extreme low and high temperatures.

Technical Specs

  • Item Motor Oil
  • Container Type Drum
  • ISO Viscosity Grade 5W-20
  • Viscosity Index 150
  • SAE Grade 5W-20
  • Application Maintaining Oil Durability for Older Engines Which May Need Additional Wear ProtectionSeal Conditioning to Rejuvenate Cracked SealsHelp Reduce Oil Leakage, Blended with a Higher Viscosity to Help Improve Engine Sealing

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list