Skip Content
OIL MOTOR EN DURA WB 5W-30 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL MOTOR EN DURA WB 5W-30 208.2L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550022746
  • Mfr. Model # 550022746
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 421.455 lbs

Product Details

Excellent protection against friction-related wear. Improved resistance to engine stress at high RPM's and under heavy loads. Enhanced resistance to thermal and viscosity breakdown. Excellent lubrication and flow at extreme low and high temperatures.

Technical Specs

  • Container Type Drum
  • Application North American Warranty Requirements for Worldwide Car Manufacturers, Including European, Japanese and U.S, Resource Conserving ILSAC GF-5 Performance Standard, API SN and Prior API Service Categories, Approved to GM 6094M Specification, Meets Chrysler MS 6395S Specification, Meets Ford WSS M2C945-A Specification
  • ISO Viscosity Grade 5W-30
  • Viscosity Index 143
  • Item Motor Oil
  • SAE Grade 5W-30
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List