Skip Content
OIL MOTOR DELUXE SAE 5W30 GF5 208L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL MOTOR DELUXE SAE 5W30 GF5 208L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023697
  • Mfr. Model # 550023697
  • UNSPSC # 15121505
  • CATALOGUE PAGE # 3001
  • Shipping Weight 432.35 lbs

Product Details

Reduces friction-related wear 2x better than the wear standard set by top US and Japanese automotive manufacturers as measured in ASTM Sequence IVA test, using SAE 5W-30 engine oil. Meets or exceeds the latest oil standards for protection under high-temperature and severe service conditions.

Technical Specs

  • SAE Grade Not Specified
  • ISO Viscosity Grade 5W-30

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list