OIL MOTOR DELUXE SAE 5W30 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL MOTOR DELUXE SAE 5W30 946ML

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023695
  • Mfr. Model # 550023695
  • UNSPSC # 15121504
  • CATALOGUE PAGE # 3001
  • Shipping Weight 0.8 lbs

Product Details

Reduces friction-related wear 2x better than the wear standard set by top US and Japanese automotive manufacturers as measured in ASTM Sequence IVA test, using SAE 5W-30 engine oil. Meets or exceeds the latest oil standards for protection under high-temperature and severe service conditions.

Technical Specs

  • ISO Viscosity Grade 5W-30
  • SAE Grade Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list