OIL MOTOR DEFY 5W-30 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL MOTOR DEFY 5W-30 5L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023704
  • Mfr. Model # 550023704
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 10.0 lbs

Product Details

Minimize friction-related wear. Protect worn engine parts with thicker oil blend. Prevent seal leaks and reduce oil loss with active seal recovery agents. Improve combustion chamber sealing to restore compression.

Technical Specs

  • Container Type Jug
  • Application Maintaining Oil Durability for Older Engines Which May Need Additional Wear ProtectionSeal Conditioning to Rejuvenate Cracked SealsHelp Reduce Oil Leakage, Blended with a Higher Viscosity to Help Improve Engine Sealing
  • ISO Viscosity Grade 5W-30
  • Item Motor Oil
  • SAE Grade 5W-30
  • Viscosity Index 163

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list