Skip Content
OIL MOTOR DEFY 5W-20 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL MOTOR DEFY 5W-20 946ML

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023720
  • Mfr. Model # 550023720
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 2.0 lbs

Product Details

Minimize friction-related wear. Protect worn engine parts with thicker oil blend. Prevent seal leaks and reduce oil loss with active seal recovery agents. Improve combustion chamber sealing to restore compression.

Technical Specs

  • Application Maintaining Oil Durability for Older Engines Which May Need Additional Wear ProtectionSeal Conditioning to Rejuvenate Cracked SealsHelp Reduce Oil Leakage, Blended with a Higher Viscosity to Help Improve Engine Sealing
  • Container Type Bottle
  • Item Motor Oil
  • ISO Viscosity Grade 5W-20
  • SAE Grade 5W-20
  • Viscosity Index 152
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List