OIL MOTOR DEFY 5W-20 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OIL MOTOR DEFY 5W-20 5L

QUAKER STATE

Web Price : $46.82 / EACH

Minimum Order Quantity: 3
Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023729
  • Mfr. Model # 550023729
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 31.284 lbs

Product Details

Minimize friction-related wear. Protect worn engine parts with thicker oil blend. Prevent seal leaks and reduce oil loss with active seal recovery agents. Improve combustion chamber sealing to restore compression.

Technical Specs

  • Application Maintaining Oil Durability for Older Engines Which May Need Additional Wear ProtectionSeal Conditioning to Rejuvenate Cracked SealsHelp Reduce Oil Leakage, Blended with a Higher Viscosity to Help Improve Engine Sealing
  • ISO Viscosity Grade 5W-20
  • Item Motor Oil
  • Viscosity Index 152
  • SAE Grade - Engine and Motor Oils 5W-20
  • Container Type - Engine and Motor Oils Jug

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list