OIL MOTOR BLD DEXOS 1 5W-30 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

OIL MOTOR BLD DEXOS 1 5W-30 BULK

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS500006520
  • Mfr. Model # 500006520
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.096 lbs

Technical Specs

  • Application Specifically formulated to meet the GM Dexos1 specification, vehicles driven long periods in hot weather, vehicles in cold climates, trucks (class 2, non-diesel), vehicles that haul heavy loads or a lot of people, vehicles in daily stop and go traffic, SUVs, vehicles that do a lot of climbing (hills)
  • ISO Viscosity Grade 5W30
  • Container Type Bulk
  • Item Motor Oil
  • SAE Grade 5W-30
  • Viscosity Index 167

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list