OIL MOTOR BLD DEXOS 1 5W-30 975L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL MOTOR BLD DEXOS 1 5W-30 975L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550030882
  • Mfr. Model # 550030882
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 1975.567 lbs

Product Details

Dexos(TM) synthetic blend motor oil. 5W30. API/ILSAC rating: SL, SJ, SH, SM. Size 975 L. Package quantity 1.

Technical Specs

  • Application Specifically formulated to meet the GM Dexos1 specification, vehicles driven long periods in hot weather, vehicles in cold climates, trucks (class 2, non-diesel), vehicles that haul heavy loads or a lot of people, vehicles in daily stop and go traffic, SUVs, vehicles that do a lot of climbing (hills)
  • Item Motor Oil
  • ISO Viscosity Grade 5W-30
  • Viscosity Index 167
  • Container Type - Engine and Motor Oils IBC Tote
  • SAE Grade - Engine and Motor Oils 5W-30

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list