Skip Content
OIL MOTOR ADV DURA 5W-30 BULK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL MOTOR ADV DURA 5W-30 BULK

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS500005522
  • Mfr. Model # 500005522
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.096 lbs

Technical Specs

  • Application North American Warranty Requirements for Worldwide Car Manufacturers, Including European, Japanese and U.S., Energy Conserving ILSAC GF-5 Performance Standards, API SN and Prior API Service Categories, Approved to GM 6094M Specification, Meets Chrysler MS 6395S Specification, Meets Ford WSS M2C945-A Specification
  • Container Type Bulk
  • ISO Viscosity Grade 5W30
  • Item Motor Oil
  • SAE Grade 5W-30
  • Viscosity Index 143

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list