Skip Content
OIL MOTOR ADV DURA 10W-40 5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL MOTOR ADV DURA 10W-40 5L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023696
  • Mfr. Model # 550023696
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.758 lbs

Product Details

Reduces friction-related wear 2x better than the wear standard set by top US and Japanese automotive manufacturers as measured in ASTM Sequence IVA test, using SAE 5W-30 engine oil. Meets or exceeds the latest oil standards for protection under high-temperature and severe service conditions.

Technical Specs

  • Application North American Warranty Requirements for Worldwide Car Manufacturers, Including European, Japanese and U.S., Energy Conserving ILSAC GF-5 Performance Standards, API SN and Prior API Service Categories, Approved to GM 6094M Specification, Meets Chrysler MS 6395S Specification, Meets Ford WSS M2C945-A Specification
  • Container Type Jug
  • ISO Viscosity Grade 10W-40
  • SAE Grade 10W-40
  • Viscosity Index 148
  • Item Motor Oil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list