Skip Content
OIL MOTOR ADV DURA 10W-40 208.2L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL MOTOR ADV DURA 10W-40 208.2L

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023700
  • Mfr. Model # 550023700
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 432.35 lbs

Product Details

Reduces friction-related wear 2x better than the wear standard set by top US and Japanese automotive manufacturers as measured in ASTM Sequence IVA test, using SAE 5W-30 engine oil. Meets or exceeds the latest oil standards for protection under high-temperature and severe service conditions.

Technical Specs

  • Application North American Warranty Requirements for Worldwide Car Manufacturers, Including European, Japanese and U.S., Energy Conserving ILSAC GF-5 Performance Standards, API SN and Prior API Service Categories, Approved to GM 6094M Specification, Meets Chrysler MS 6395S Specification, Meets Ford WSS M2C945-A Specification
  • Container Type Drum
  • ISO Viscosity Grade 10W-40
  • Item Motor Oil
  • SAE Grade 10W-40
  • Viscosity Index 148
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List