Skip Content
OIL HYDRAULIC NUTO H-C 22 18.9L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL HYDRAULIC NUTO H-C 22 18.9L

MOBIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IOL121635
  • Mfr. Model # 121635
  • UNSPSC # 15121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.5 lbs

Technical Specs

  • Item Anti-Wear Hydraulic Oil
  • ISO Viscosity Grade 22
  • Colour Yellow
  • Container Type Pail
  • SAE Grade 10W
  • Viscosity Index 100
  • Pour Point -36 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list