Skip Content
OIL HYDRAULIC AW68 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL HYDRAULIC AW68 20L

PERFORMANCE FABRICS INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SKL31A68XXPPPA
  • Mfr. Model # 31A68XXPPPA
  • UNSPSC # 15121501
  • CATALOGUE PAGE # 3007
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Black
  • Application Lubrication
  • ISO Viscosity Grade AW68
  • Specific Gravity 0.867
  • Container Type Plastic
  • Viscosity Index 111
  • Pour Point -33 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list