Skip Content
OIL HYDRAULIC AW22 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL HYDRAULIC AW22 20L

PERFORMANCE FABRICS INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SKL31A22XXPPPA
  • Mfr. Model # 31A22XXPPPA
  • UNSPSC # 15121501
  • CATALOGUE PAGE # 3007
  • Shipping Weight 40.0 lbs

Technical Specs

  • Colour Black
  • Application Lubrication
  • Container Type Plastic
  • ISO Viscosity Grade AW22
  • Viscosity Index 111
  • Specific Gravity 0.855
  • Pour Point -42 Degrees C
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List