OIL HYDRAULIC 1 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL HYDRAULIC 1 GALLON

ENERPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENPHF101
  • Mfr. Model # HF-101
  • UNSPSC # 15121504
  • CATALOGUE PAGE # 2962
  • Shipping Weight 7.52 lbs

Product Details

Hydraulic oil designed for use in all Enerpac Hydraulic systems. It will help prevent pump cavitation and promote maximum pump volumetric efficiency. This hydraulic oil operates in a wide temperature range and provides maximum film protective lubricity.

Technical Specs

  • Colour Blue
  • Application Specially Formulated for Power Pumps, Maximum Film Protective Lubricity
  • Item Premium Hydraulic Oil
  • ISO Viscosity Grade 32
  • Viscosity Index 100
  • SAE Grade Not Specified
  • Pour Point -45 Degrees F
  • Specific Gravity 0.85
  • Flash Point 400 Degrees C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list