Skip Content
OIL GEAR MOBILUBE HD 80W-90 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

OIL GEAR MOBILUBE HD 80W-90 20L

MOBIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IOL110668
  • Mfr. Model # 110668
  • UNSPSC # 12181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.8 lbs

Product Details

Mobilube HD plus gear lubricant is engineered for performance in heavy-duty commercial transmissions, axles, and final drives where extreme pressures and shockloading are expected. Provides excellent performance in applications where API GL-5 or MT-1 lubricants are required. Meets MIL-PRF-2105E.

Technical Specs

  • Item 80W/90
  • SAE Grade Not Specified
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List