!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OIL GEAR 80W/90 QUART

OIL GEAR 80W/90 QUART

PLEWS-LUBRIMATIC

OIL GEAR 80W/90 QUART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OIL GEAR 80W/90 QUART

OIL GEAR 80W/90 QUART

PLEWS-LUBRIMATIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLW10400
  • Mfr. Model # 10400
  • UNSPSC # 12181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Product Details

Formulated for applications where heavy loads and high torque are present. Withstands severe shock and reduces vibration and noise. Specially blended to pick up moisture. Meets API GL-5 requirements, as well as auto and truck manufacturer's specifications.

Technical Specs

  • SAE Grade Not Specified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list