Skip Content
OIL FILTER WRENCH, STRAP TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

OIL FILTER WRENCH, STRAP TYPE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKE3
  • Mfr. Model # 1EKE3
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • For Use With 3/8" Square Drive Ratchet or Breaker Bar
  • Capacity 2 to 6"
  • Type Strap
  • Socket Sizes (In.) 3/8
  • Material Steel Body And Nylon Strap
  • Item Oil Filter Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list