OIL FILTER WRENCH,90 DEGREE SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

OIL FILTER WRENCH,90 DEGREE SWIVEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1EKH7
  • Mfr. Model # 1EKH7
  • UNSPSC # 27111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Used To Access Filters In Confined Areas
  • Capacity 2-1/2 to 3"
  • Item Oil Filter Wrench
  • Length (In.) 2-1/2
  • Type 90 Degree Swivel
  • Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list