OIL FILTER PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

OIL FILTER PLIERS

CHANNELLOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNL209
  • Mfr. Model # 209
  • UNSPSC # 27112107
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Application For Removing Small and Medium Sized Filters on Vehicles, Pumps, Pools, and for Working with Pvc Pipe Up to 3-1/2" Diameter
  • Capacity 1-3/4" to 3-1/2"
  • Includes -
  • For Use With Oil Filters and PVC Tubing
  • Item Oil Filter/PVC Plier
  • Length 9"
  • Material High-Carbon, Drop-Forged Steel
  • Number of Pieces -
  • Size 9"
  • Type 4 Adjustments
  • Valve Type -
  • Characteristics Blue Handle Grip
  • Spout Flex Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list